Apply to be a TradeMaster!
Main product image of Integrated DMM Temperature Probe for 16 Series & 89 IV Series, 80BK-A
Magnifying glass
Hover image to zoom

Integrated DMM Temperature Probe for 16 Series & 89 IV Series, 80BK-A

Brand:
Fluke
SKU:
80BK-A
Rating:
(0)
Q&A:
(0)
Integrated DMM Temperature Probe for 16 Series & 89 IV Series, 80BK-A
Magnifying glass
Hover image to zoom
$91.44 each
In Stock
In Stock
Get 10 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Type-K thermocouple with standard shrouded banana jack
  • Convenient one piece construction
  • Compatible with DMMs with temperature measurement functions
  • Measurement range: -40 to 260ºC
  • Accuracy: +/- 2.2 °C or 2% whichever is greater ((0 to 260 °C)
  • 1 m (39 in) lead
  • One year warranty

Specs

–
Product Type:

Probe

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy