Apply to be a TradeMaster!
Main product image of -20 to 300°F Pipe Clamp Temperature Probe, 80PK-10
Magnifying glass
Hover image to zoom

-20 to 300°F Pipe Clamp Temperature Probe, 80PK-10

Brand:
Fluke
SKU:
80PK-10
Rating:
(0)
Q&A:
(0)
-20 to 300°F Pipe Clamp Temperature Probe, 80PK-10
Magnifying glass
Hover image to zoom
$391.02 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Type-K thermocouple for fast temperature and superheat measurements of pipe surfaces
  • For pipe diameters: 32 mm to 64 mm (1.25 in to 2.5 in)
  • Measurement range: -29 °C to149 °C (-20 °F to 300 °F)
  • Measurements are repeatable to 0.56 °C (1 °F)
  • Durable ribbon sensor
  • 1 m (39 in) lead
  • One year warranty

Specs

–
Product Type:

Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy