The Day Savers – A National Tradesmen Day Contest
Main product image of -20 to 300F Type K Thermocouple Pipe Clamp Temperature Probe Kit, 80PK-18
Magnifying glass
Hover image to zoom

-20 to 300F Type K Thermocouple Pipe Clamp Temperature Probe Kit, 80PK-18

Brand:
Fluke
SKU:
80PK-18
Rating:
(0)
Q&A:
(0)
-20 to 300F Type K Thermocouple Pipe Clamp Temperature Probe Kit, 80PK-18
Magnifying glass
Hover image to zoom
$552.17 each
In Stock
In Stock
Get 1 Thu, Aug 27 - Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The 80PK-18 Pipe Clamp Temperature Probe kit combines the standard 80PK-8 pipe clamp with the larger sized 80PK-10 pipe clamp, to give you a full range of measurement sizes. The Type K, thermocouples clamp securely to pipes for fast temperature and superheat measurement. The included soft carrying case allows you to conveniently keep both clamps close by for any situation.


  • Type-K thermocouple for fast temperature and superheat measurements of pipe surfaces
  • For pipe diameters:
    • 6.4 mm to 64 mm (0.25 in to 2.5 in)
    • 80PK-8 - 6.4 mm to 34.9 mm (0.25 in to 1.375 in)
    • 80PK-10 - 32 mm to 64 mm (1.25 in to 2.5 in)
  • Measurement range: -29 °C to 149 °C (-20 °F to 300 °F)
  • Measurements are repeatable to 0.56 °C (1 °F)
  • Durable ribbon sensor
  • 1 m (39 in) lead
  • One year warranty

Specs

Product Type:

Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy