Apply to be a TradeMaster!
Main product image of 80PK-8 Pipe Clamp Temperature Probe, Type K Thermocouple
Magnifying glass
Hover image to zoom

80PK-8 Pipe Clamp Temperature Probe, Type K Thermocouple

Brand:
Fluke
SKU:
80PK-8
Rating:
(0)
Q&A:
(0)
80PK-8 Pipe Clamp Temperature Probe, Type K Thermocouple
Magnifying glass
Hover image to zoom
$281.25 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 80PK-8 Pipe Clamp Temperature Probe uses Type-K thermocouple for fast temperature and superheat measurements of pipe surfaces. The 80PK-8 Type K Thermocouple Pipe Clamp Temperature Probe is designed to reliably measure the temperature of pipes ¼-inch (6 mm) to 1 3/8-inch (35 mm) in diameter, at temperatures between -29 °C and 149 °C (-20 °F and 300 °F), while retaining a long service life.

  • Durable ribbon sensor
  • Measurement range: -29 to 149 °C for pipe diameters from 6.4 to 34.9 mm
  • One year warranty

Specs

–
Product Type:

Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy