Apply to be a TradeMaster!
Main product image of Pocket Thermal Imaging Camera, PTi120
Magnifying glass
Hover image to zoom

Pocket Thermal Imaging Camera, PTi120

Brand:
Fluke
SKU:
FLK-PTI120-9HZ-400C
Rating:
(0)
Q&A:
(0)
Pocket Thermal Imaging Camera, PTi120
Magnifying glass
Hover image to zoom
$1,270.83 each
In Stock
In Stock
Get 7 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Automatically organize and file thermal images with Fluke Connect Asset Tagging
  • Fully radiometric thermal imager gives you measurement data to the pixel with 120 x 90 infrared resolution (10,800 pixels)
  • 3.5" LCD touchscreen display for easy troubleshooting
  • -20 Degrees C to +400 Degrees C temperature measurement range
  • Six color palettes
  • Can withstand drop up to 1 meter
  • IP 54 enclosure rating
  • Subject to Export Control


In the right place. At the right time. With the right tool.


The bigger the problem, the faster you need to solve it. The Fluke Pocket Thermal Camera puts the power to minimize downtime in everyone's hands. The first line of defense for easy troubleshooting. Stop fighting fires on the job, start preventing them.


On the job, because it does the job


A camera small enough to carry every day without worry. Always at hand. Stands up to dirt and water. Can survive a 1-meter drop. IP 54 enclosure rating. Now enhanced infrared inspections are right in your pocket for quick temperature scans of electrical equipment, machinery and other assets.


Automatically save your thermal images to the right folders


With Fluke Connect Asset Tagging you eliminate the tedium of sorting and organizing your infrared images. By simply scanning your asset's QR code or barcode, your infrared image and all of your date and time stamped information will be stored to your predefined folders. Send via WiFi or automatically upload once you connect to the network or computer via USB. It's about time. Now you can more efficiently save, find and report on issues before they become problems.


Get your preferred level of infrared every time


The 3.5" LCD touchscreen offers IR-Fusion to blend a visible light image with an infrared image to more easily locate problems. Simply slide your finger across the screen to adjust the setting.


Specs

–
Product Type:

Thermal Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy