Apply to be a TradeMaster!
Main product image of t3000 6 Pc, 1,000 Volt FC Wireless Temperature Kit
Magnifying glass
Hover image to zoom

t3000 6 Pc, 1,000 Volt FC Wireless Temperature Kit

Brand:
Fluke
SKU:
FLK-T3000FC-KIT
Rating:
(0)
Q&A:
(0)
t3000 6 Pc, 1,000 Volt FC Wireless Temperature Kit
Magnifying glass
Hover image to zoom
$673.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke FC Wireless t3000 Temperature Kit provides measurement of many common electrical parameters, and lets you correlate these with temperature readings

The Fluke 3000 FC Series Wireless Multimeter with the Fluke Connect app has all the essentials for convenient test and measurement troubleshooting:

  • AC and DC voltage measurements to 1000V
  • AC and DC current with 0.01 mA resolution
  • Continuity, resistance, diode test, capacitance and frequency measurements
  • MIN/MAX recording
  • CAT III 1000 V, Cat IV 600 V; IP54

  • With the Fluke t3000 FC Wireless K-Type Temperature Module you can:
    • Use as a standalone meter or as part of the system
    • Logging function for recording and saving up to 65,000 readings

    Specs

    –
    Product Type:

    Contact Thermometer

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy