Shop Resideo Sale
Main product image of Connect Wireless DC Voltage Module, 1000 VDC, FLK-V3001FC
Magnifying glass
Hover image to zoom

Connect Wireless DC Voltage Module, 1000 VDC, FLK-V3001FC

Brand:
Fluke
SKU:
FLK-V3001FC
Rating:
(0)
Q&A:
(0)
Connect Wireless DC Voltage Module, 1000 VDC, FLK-V3001FC
Magnifying glass
Hover image to zoom
$348.36 each
In Stock
In Stock
Get 1 Mon, Nov 16 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000 VDC

Description

–
  • Tester Type: Voltage Tester
  • Display Type: LCD
  • Power Supply: AA Battery
  • Includes: Alligator Clips
  • Standards: ANSI/ISA 61010-1/(82.02.01)

Specs

–
Voltage:

1000 VDC

Product Type:

Voltage Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy