Apply to be a TradeMaster!
Main product image of Model 1503, 2,000 Megohm Electrical Insulation Resistance Tester & Megohmmeter
Magnifying glass
Hover image to zoom

Model 1503, 2,000 Megohm Electrical Insulation Resistance Tester & Megohmmeter

Brand:
Fluke
SKU:
FLUKE-1503
Rating:
(0)
Q&A:
(0)
Model 1503, 2,000 Megohm Electrical Insulation Resistance Tester & Megohmmeter
Magnifying glass
Hover image to zoom
$839.38 each
In Stock
In Stock
Get 19 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fluke 1503 Insulation Resistance Tester handles all the basic insulation testing needs

A rugged, compact insulation resistance tester for residential and commercial electricians
  • Performs insulation tests from 0.01 Megohm to Megohm
  • Offers two insulation test voltages: 500 V and 1000 V
  • Includes live circuit detection to prevent insulation test if voltage > 30 V is detected
  • Measures resistance from 0.01 ohms to 20.00 k ohms
  • The Fluke 1503 is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. The 1503 is the same form factor as the Fluke 1507 but with a few less features. You can count on it to handle the most common tests at a most affordable price. Additional features, like the remote probe, reduce the time needed to perform repetitive testing.

    Other useful capabilities:
    • Measures AC/DC voltage from 0.1 V to 600 V
    • Includes auto-discharge of capacitive voltage for added user protection
    • Provides lo-ohms earth-bond continuity (200 mA)
    • Simplifies repetitive or hard-to-reach testing with the remote test probe
    • Saves battery power with auto power off
    • Presents results on a large, backlit display
    • Features CAT IV 600 V overvoltage category rating
    • Comes with remote probe, test leads, test probes, alligator clips, and one-year warranty
    • Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work
    • Runs on four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests

    Specs

    –
    Product Type:

    Insulation Tester

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy