Apply to be a TradeMaster!
Main product image of 1507 10,000 Megohm Electrical Insulation Resistance Tester and Megohmmeter
Magnifying glass
Hover image to zoom

1507 10,000 Megohm Electrical Insulation Resistance Tester and Megohmmeter

Brand:
Fluke
SKU:
FLUKE-1507
Rating:
(0)
Q&A:
(0)
1507 10,000 Megohm Electrical Insulation Resistance Tester and Megohmmeter
Magnifying glass
Hover image to zoom
$936.84 each
In Stock
In Stock
Get 36 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


The Fluke 1507 is a versatile, compact, handheld insulation tester for advanced industrial and electrical insulation testing. Its multiple test voltages make it the ideal tool for many troubleshooting, commissioning, and preventative maintenance applications.

Take advantage of the 1507 full feature set to easily and quickly perform advanced insulation resistance testing. Its handy size and light weight make it easy to pack and use. Additional features, like the remote probe, save both time and money especially when performing repetitive tests. And its reasonable price and rugged reliability make it an excellent value.

Other useful capabilities:
  • Performs insulation tests from 0.01 M Ohm to 10 G Ohm
  • Includes live circuit detection to prevent insulation test if voltage > 30 V is detected
  • Includes auto-discharge of capacitive voltage for added user protection
  • Measures AC/DC voltage from 0.1 V to 600 V and resistance from 0.01 Ohm to 20.00 k Ohm
  • Provides lo-ohms earth-bond continuity (200 mA)
  • Simplifies repetitive or hard-to-reach testing with the remote test probe
  • Saves battery power with auto power off
  • Presents results on a large, backlit display
  • Features CAT IV 600 V overvoltage category rating
  • Comes with remote probe, test leads, test probes, alligator clips and one-year warranty
  • Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work
  • Runs on four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests

Specs

–
Product Type:

Insulation Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy