Apply to be a TradeMaster!
Main product image of 1550C FC 5 kV Digital Insulation Tester
Magnifying glass
Hover image to zoom

1550C FC 5 kV Digital Insulation Tester

Brand:
Fluke
SKU:
FLUKE-1550C
Rating:
(0)
Q&A:
(0)
1550C FC 5 kV Digital Insulation Tester
Magnifying glass
Hover image to zoom
$6,952.39 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Data collection from insulation tests made easy

The Fluke 1550C performs digital insulation testing up to 5 kV, and makes data collection easy through the Fluke Connect wireless app. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, using pre-designed templates that you can customize with company logos. It's the perfect tool for preventive or predictive maintenance programs designed to identify potential equipment failures before they occur. And it comes with a three-year warranty and CAT IV 600 V safety rating.

Other useful features
  • Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup
  • Guard system eliminates the effect of surface leakage current on high-resistance measurements
  • Selectable test voltages in 50 V steps from 250 V to 1000 V, and 100 V steps above 1000 V
  • CAT III 1000 V, CAT IV 600 V safety rating
  • Warning function alerts the user that line voltage is present and gives the voltage reading up to 600 V AC or DC for increased user safety
  • Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, label for easy recall
  • Long battery life gives the user over 750 tests between charges
  • Large digital/analog LCD for easy viewing
  • Capacitance and leakage current measurement
  • Ramp function for breakdown testing
  • Resistance measurements up to 2 Tohm
  • Timer settings up to 99 minutes for timed tests
  • 3-year warranty

Specs

–
Product Type:

Insulation Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy