Apply to be a TradeMaster!
Main product image of Series 1775 Three-Phase Power Quality Analyzer, 8 kV, FLUKE-1775/BASIC
Magnifying glass
Hover image to zoom

Series 1775 Three-Phase Power Quality Analyzer, 8 kV, FLUKE-1775/BASIC

Brand:
Fluke
SKU:
FLUKE-1775/BASIC
Rating:
(0)
Q&A:
(0)
Series 1775 Three-Phase Power Quality Analyzer, 8 kV, FLUKE-1775/BASIC
Magnifying glass
Hover image to zoom
$11,325.56 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Number of Phases: 3
  • Maximum Current Capability (A): 6000
  • Minimum Current Capability (A): 2000
  • Current Channels: 4
  • Maximum Voltage: 600 V

Specs

Product Type:

Quality Analyzer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy