Apply to be a TradeMaster!
Main product image of 1777 Three-Phase Power Quality Analyzer with current probes and WiFi/BLE adaptor, 8 kV
Magnifying glass
Hover image to zoom

1777 Three-Phase Power Quality Analyzer with current probes and WiFi/BLE adaptor, 8 kV

Brand:
Fluke
SKU:
FLUKE-1777
Rating:
(0)
Q&A:
(0)
1777 Three-Phase Power Quality Analyzer with current probes and WiFi/BLE adaptor, 8 kV
Magnifying glass
Hover image to zoom
$15,723.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Never miss a critical power quality event with this power quality analyzer that captures damaging high-speed transients and high-magnitude voltages. In addition, this analyzer discovers equipment failures caused by transients and simplifies examining the overall power quality health of electrical systems.

The Fluke 1777 Power Quality Analyzer replaces the discontinued 1750-TF/ET, 1750-TF/NT, 1750/ET, 1750/NT Three-Phase Power Quality Recorder

Features

  • Automatically measure power and power quality parameters
  • Power system connection and instrument setup autocorrection
  • Instrument automatically detects error in voltage and current wiring, providing correction without rewiring
  • High resolution touchscreen
  • Capacitive touchscreen allows use with PPE (double gloved hands), providing clear results in seconds
  • Power quality health summary: automatically evaluate power quality inputs against the EN 50160 electrical standard, providing detailed troubleshooting of power quality problem areas
  • Harmonics: multiple methods of harmonic analysis provide users with the data they increasingly need with basic fundamental to 50 integer harmonics, 2 to 9 kHz for IEC61000-4-30 Annex A compliance and harmonics to 30 kHz harmonics to discover the effects of inverters on the network
  • Critical power quality data is captured as soon as you begin a session, without extensive setup or selections
  • Intuitive user interface makes it easy to navigate between measurement parameters like V/A/Hz, power, dips and swells, harmonics, or PQ health at the push of a button
  • Capture damaging high-speed transients so you can mitigate their effects before equipment fails
  • Analysis and reporting comes standard with Fluke Energy Analyze Plus software giving you the ability to create customized reports, or leverage built-in one-click reporting to industry standards like EN 50160, IEEE 519 and GOST 33073


Applications
  • Basic power studies
  • Basic power quality studies
  • Advanced power studies
  • Advanced power quality studies
  • Energy surveys
  • Load studies
  • Capture events
  • View event waveform data on screen
  • Mains signal monitoring
  • Harmonic surveys
  • Nuisance circuit breaker tripping
  • Power utility power quality surveys
  • Discovery of equipment failures caused by transients
  • Capture the highest speed, high magnitude voltage that can be most damaging
  • Data center monitoring and maintenance

Specs

–
Product Type:

Power Quality Analyzer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy