Apply to be a TradeMaster!
Main product image of 417D Laser Distance Meter, 40 m (131 ft.)
Magnifying glass
Hover image to zoom

417D Laser Distance Meter, 40 m (131 ft.)

Brand:
Fluke
SKU:
FLUKE-417D
Rating:
(0)
Q&A:
(0)
417D Laser Distance Meter, 40 m (131 ft.)
Magnifying glass
Hover image to zoom
$169.09 each
In Stock
In Stock
Get 14 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Fluke 417D is accurate, durable, and easy to use - just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements.

  • Instantly measure up to 40 m (131 ft.) with 1-button point-and-click
  • Continuous measurement capable: adjusting as you move closer and farther from your target
  • Quickly calculate area (sq feet/meters)
  • 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions
  • Great for interior and exterior applications

Additional Product Features:

  • Large, 2-line illuminated LCD screen.
  • Three different measurement tasks can be completed quickly and easily with one hand.
  • The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance.
  • Designed for both indoor and outdoor applications.
  • Operates with the Fluke durability and quality you expect.
  • Protected by a 3-year warranty.

Specs

–
Product Type:

Laser distance meter