Apply to be a TradeMaster!
Main product image of 566 Thermal Gun Infrared & Contact Thermometer, -40 to 1202°F
Magnifying glass
Hover image to zoom

566 Thermal Gun Infrared & Contact Thermometer, -40 to 1202°F

Brand:
Fluke
SKU:
FLUKE-566
Rating:
(0)
Q&A:
(0)
566 Thermal Gun Infrared & Contact Thermometer, -40 to 1202°F
Magnifying glass
Hover image to zoom
$592.18 each
In Stock
In Stock
Get 13 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 566 IR and contact thermometer features a simple, three-button, on-screen menu interface (in 6 languages) to make it easier than ever to measure temperature. You can quickly navigate advanced features to adjust emissivity, start data logging, or turn alarms on and off with just a few pushes of a button. And with its rugged, easy-to-use, ergonomic design, the Fluke 566 can stand up to tough industrial, electrical, and mechanical environments. These tools go beyond other IR thermometers (or pyrometers), helping you work more efficiently in more applications.

  • Two-in-one IR and contact thermometer with a 30:1 distance-to-spot ratio
  • Measures temperatures from -40°C to 650°C (40°F to 1202°F)
  • Makes it easy to access advanced features with the soft-key buttons and graphical display
  • Features rugged, ergonomic design that stands up to tough industrial, electrical, and mechanical environments
  • Works with most K-type thermocouples

Other useful features:
  • Adjustable emissivity that allows you to confidently measure a wide variety of surfaces
  • Up to 20 points of data for downloading and recalling later
  • Two levels of backlight on the display
  • Included Type-K thermocouple bead probe
  • Features audible and visual alarms to instantly alert you to measurements outside of your set limits
  • Provides MAX, MIN, DIF and AVG functions to quickly identify problems

Specs

–
Product Type:

Infrared Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy