Apply to be a TradeMaster!
Main product image of -40 to 1472°F Contact and Infrared Temperature Gun, FLUKE 568
Magnifying glass
Hover image to zoom

-40 to 1472°F Contact and Infrared Temperature Gun, FLUKE 568

Brand:
Fluke
SKU:
FLUKE-568
Rating:
(0)
Q&A:
(0)
-40 to 1472°F Contact and Infrared Temperature Gun, FLUKE 568
Magnifying glass
Hover image to zoom
$631.67 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Looking for a temperature gun that can handle a wide temperature range? Look no further than the Fluke 568 two-in-one infrared and contact thermometer. This versatile thermometer offers more features than most other infrared thermometers, all controlled through an intuitive graphical display and menu.


With a 50:1 distance-to-spot ratio, you can measure smaller objects from further away. And the rugged, ergonomic design is built to withstand tough industrial, electrical, HVAC, and mechanical environments.


But that's not all - the Fluke 568 also includes a thermocouple K bead probe, durable hard case, and two-year warranty.


Key Features:

  • Combines the functionality of both contact and non-contact thermometers in a single device
  • Capable of accurately measuring a wide temperature range, from -40°C to 800°C (-40°F to 1472°F), with precision up to +1.0°C or +1.0% of the reading (whichever is greater)
  • Boasts a robust, ergonomic design built to withstand challenging industrial, electrical, and mechanical settings
  • Provides an impressive distance-to-spot ratio of 50:1, ensuring accurate measurements from a safe distance
  • Compatible with the majority of K-type thermocouples, offering versatility and convenience


Other key features include:

  • Simple, three-button on-screen menu interface (in 7 languages)
  • Captures up to 99 points of data for quick downloading to a PC through the USB connection
  • Includes FlukeView Forms software for easy trending and data analysis
  • Can be powered from your laptop via USB to extend battery life
  • Easily adapts to lighting conditions with a two-level backlight
  • Instantly alerts to measurements outside of set limits with audible and visual alarms
  • Provides 1% measurement accuracy


Whether you're working in industrial, electrical, HVAC, or mechanical environments, the Fluke 568 has everything you need to work more efficiently. Don't wait - get your Fluke 568 temperature gun today and start measuring with confidence.


Frequently Asked Questions:


What is the best temperature gun?


The Fluke 568 two-in-one infrared and contact thermometer is considered one of the best temperature guns on the market.


What is a temperature gun called?


A temperature gun is also known as an infrared thermometer or an IR thermometer.


What gun is used to measure temperature?


An infrared thermometer, also known as a temperature gun, is used to measure temperature.


How far should you hold a temperature gun?


The distance at which a temperature gun should be held can vary depending on the specific model. The Fluke 568 two-in-one infrared and contact thermometer, for example, has a distance-to-spot ratio of 50:1, which means it can measure a 1-inch target from a distance of 50 inches.

Specs

–
Product Type:

Infrared Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy