Apply to be a TradeMaster!
Main product image of 62 Max Mini Infrared Thermometer, -22°F to 932°F, FLUKE-62-MAX
Magnifying glass
Hover image to zoom

62 Max Mini Infrared Thermometer, -22°F to 932°F, FLUKE-62-MAX

Brand:
Fluke
SKU:
FLUKE-62-MAX
Rating:
(0)
Q&A:
(0)
62 Max Mini Infrared Thermometer, -22°F to 932°F, FLUKE-62-MAX
Magnifying glass
Hover image to zoom
$157.00 each
In Stock
In Stock
Get 360 Wed, Sep 30 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Accuracy: 1.5%
  • Number Of Batteries: 1
  • Battery Size: AA
  • Distance To Spot Ratio: 10:1
  • Distance to Spot Ratio: 10:1

Specs

Image Resolution:

-22°F to 932°F

Product Type:

Infrared Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy