Shop Resideo Sale
Main product image of 62 MAX Plus Handheld Infrared Laser Thermometer, FLUKE-62-MAX-PLUS
Magnifying glass
Hover image to zoom

62 MAX Plus Handheld Infrared Laser Thermometer, FLUKE-62-MAX-PLUS

Brand:
Fluke
SKU:
FLUKE-62-MAX-PLUS
Rating:
(0)
Q&A:
(0)
62 MAX Plus Handheld Infrared Laser Thermometer, FLUKE-62-MAX-PLUS
Magnifying glass
Hover image to zoom
$234.18 each
In Stock
In Stock
Get 70 Mon, Nov 16 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-22°F to 1202°F

Description

–
  • Accuracy: 1%
  • Number Of Batteries: 1
  • Battery Size: AA
  • Distance To Spot Ratio: 12:1
  • Distance to Spot Ratio: 12:1

Specs

–
Product Type:

Infrared Thermometer

Battery Type:

AA

Temperature Range (F):

-22°F to 1202°F

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy