Apply to be a TradeMaster!
Main product image of 64 MAX Infrared Thermometer, -22 to 1,112°F
Magnifying glass
Hover image to zoom

64 MAX Infrared Thermometer, -22 to 1,112°F

Brand:
Fluke
SKU:
FLUKE-64-MAX
Rating:
(0)
Q&A:
(0)
64 MAX Infrared Thermometer, -22 to 1,112°F
Magnifying glass
Hover image to zoom
$346.74 each
In Stock
In Stock
Get 22 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Precise laser technology for more accurate and repeatable measurements
  • Temperature accuracy of up to +/- 1 Deggre C or +/- 1% of reading whichever is greater with 20:1 distance to spot ratio
  • Flashlight and large, easy-to-read backlit LCD display for easy viewing even in dark environment
  • IP54 rated for extra protection against airborne contaminants
  • Get your tool to work when you can't - set time and desired interval between measurements and Auto Capture will capture spot temperatures unattended
  • 99 data point logging
  • 30 hour battery life so your tool can perform as long as you need it to
  • Displays the minimum, maximum or average temperature, or the difference between two measurements
  • Hi and Lo alarms for rapid display of measurements outside set limits
  • Small and lightweight design fits easily into your tool box
  • Powered by one (1) AA alkaline battery

Specs

–
Product Type:

Infrared Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy