The Day Savers – A National Tradesmen Day Contest
Main product image of 0 VDC to 28 VDC, Current Loop Calibrator, FLUKE 705
Magnifying glass
Hover image to zoom

0 VDC to 28 VDC, Current Loop Calibrator, FLUKE 705

Brand:
Fluke
SKU:
FLUKE-705
Rating:
(0)
Q&A:
(0)
0 VDC to 28 VDC, Current Loop Calibrator, FLUKE 705
Magnifying glass
Hover image to zoom
$1,291.61 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Fluke 705 loop calibrator provides a cost-effective, integrated solution for calibrating milliamp loops

The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:
  • mA sourcing, simulation and measurement
  • 0.02% accuracy and 0.001 mA resolution
  • Simultaneous mA and % of span display
  • Selectable step or ramp outputs
  • 24 V Loop supply with mA measure
  • 0-28 VDC measurement to check Loop Voltage
  • Easy battery exchange without opening the case
  • Includes span check" for fast confirmation of zero and span.
  • Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.
  • Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.
  • Runs on a single 9 V battery that is easily changed without breaking the calibration seal
  • Offers 0 - 20 mA or 4 - 20 mA default start up modes
  • Comes with a protective yellow holster with test lead storage and a three year warranty

And you get all of that in a compact case with a separate protective holster and a three year warranty.

Specs

Product Type:

Current Calibrator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy