Apply to be a TradeMaster!
Main product image of 707 Current Loop Calibrator with Quick Click Knob
Magnifying glass
Hover image to zoom

707 Current Loop Calibrator with Quick Click Knob

Brand:
Fluke
SKU:
FLUKE-707
Rating:
(0)
Q&A:
(0)
707 Current Loop Calibrator with Quick Click Knob
Magnifying glass
Hover image to zoom
$1,390.02 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Fluke 707 Loop Calibrator delivers fast, one-handed, push-button loop checks

  • High performance loop calibrator for calibration, repair, and maintenance
  • Features large display and simple, quick-click interface for easy one-handed operation.
  • Provides simultaneous mA and % readout for quick, easy interpretation of readings.
  • Delivers mA accuracy of 0.015%
  • Provides 1 µA resolution for mA source, simulate, and measure


The Fluke 707 loop calibrator is a high performance solution for calibration, repair, and maintenance of current loops. It combines the best features of a push-button and knob-base loop calibrator, for extremely fast and easy calibration. The large display and simple quick click rotary button lets you make quick selections and adjustments with one hand. Plus, features such as mA sourcing, simulation, and measurement; simultaneous display of mA and % of span, and selectable step or ramp outputs, helps you work more efficiently and accurately. And you can quickly change the 9V battery without breaking the calibration seal.

Other useful features:

  • Includes HART compatible resistance connected in series with the loop supply for compatibility with HART communicators
  • Features push button 25% steps for fast, easy linearity checks
  • Includes 0-100% "span check" for fast confirmation of zero and span.
  • Provides selectable slow ramp, fast ramp, and step ramp to provide smooth outputs for valve slewing and loop functional tests
  • Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM
  • Measures V DC to 28 V
  • Runs on a single 9 V battery that is easily changed without breaking the calibration seal
  • Offers 0 - 20 mA or 4 - 20 mA default start up modes
  • Features an innovative output adjustment dial.
  • Comes with a protective yellow holster with test lead storage and a three year warranty

Specs

–
Product Type:

Current Calibrator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy