Apply to be a TradeMaster!
Main product image of 715 Volt/mA Loop Calibrator
Magnifying glass
Hover image to zoom

715 Volt/mA Loop Calibrator

Brand:
Fluke
SKU:
FLUKE-715
Rating:
(0)
Q&A:
(0)
715 Volt/mA Loop Calibrator
Magnifying glass
Hover image to zoom
$1,985.20 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Compact, lightweight, full-featured mA loop calibrator

  • Compact mA calibrator for measuring 0-20 mA or 4-20 mA signals
  • High accuracy - 0.01% and 1 µA resolution
  • Measures voltage output process signals from PLCs and transmitters
  • Sources or simulates 4-20 mA loop current
  • Sources voltage to 100 mV or 10 V

The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series digital multimeter package, the calibrator measures loop current as well as voltage output. It sources voltage to 200 mV or 20 V, measures loop current (0-20 mA, 4-20 mA) signals with 0 .01 % accuracy, and 1 µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20 mA loop current and provides a 24 V loop supply with simultaneous current measurement.

  • Provides step and linear ramp output function
  • Features configurable zero and span settings
  • Provides 24 V loop supply with simultaneous current measurement
  • Features enhanced voltage and current measure and source accuracy
  • Includes a 250-ohm HART resistor with loop power

Easy to use and carry


The 715 is also extremely easy to use with a simple push button interface. It features the rugged construction that Fluke tools are known for and is EMI tolerant as well as dust and splash resistant. It also features a removable battery door for quick battery changes after the 18 hours of battery life the 9 V battery provides. And the tool also comes with a protective yellow holster with test lead storage.

Specs

–
Product Type:

Current Calibrator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy