Apply to be a TradeMaster!
Main product image of 719 Series Pressure Calibrator, 30 psi, FLUKE-719-30G
Magnifying glass
Hover image to zoom

719 Series Pressure Calibrator, 30 psi, FLUKE-719-30G

Brand:
Fluke
SKU:
FLUKE-719-30G
Rating:
(0)
Q&A:
(0)
719 Series Pressure Calibrator, 30 psi, FLUKE-719-30G
Magnifying glass
Hover image to zoom
$5,257.48 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Calibrator Type: Handheld Pressure Calibrator
  • Minimum PSI: 0
  • Voltage: 24V
  • Battery Chemistry: Alkaline
  • Batteries Included: Yes

Specs

Product Type:

Calibrator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy