Apply to be a TradeMaster!
Main product image of 724 Temperature Calibrator
Magnifying glass
Hover image to zoom

724 Temperature Calibrator

Brand:
Fluke
SKU:
FLUKE-724
Rating:
(0)
Q&A:
(0)
724 Temperature Calibrator
Magnifying glass
Hover image to zoom
$3,678.47 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Everything you need to troubleshoot and calibrate temperature sensors and transmitters

  • Powerful, easy-to-use, high-accuracy temperature calibrator
  • Test and calibrate temperature sensors and transmitters
  • Measures 4 to 20 mA loops and can provide loop power
  • Measures RTDs, thermocouples, ohms, and volts
  • Source/simulates thermocouples, RTDs, volts, and ohms

The Fluke 724 is powerful yet easy-to-use temperature calibrator that sources and measures 10 thermocouple types, and 7 RTD types, plus volts and ohms. It also measures mA while simultaneously supplying loop power to the transmitter. Use it to test and calibrate almost any temperature instrument, so you only need one tool to expertly test all the temperature sensors and transmitters in your plant.

The Fluke 724 even handles high-speed pulsed RTD circuits and provides loop power. The dual-line measure/source display lets you source temperature and view loop current at the same time. And with its simple, "no menus" controls, you'll be able to get all your testing done faster. Whether you're performing fast linearity tests using the 25% and 100% step functions, or performing a remote test using the auto step or auto ramp feature the Fluke 724 will help you get the job done.

Built to help you work quickly

With its compact, easy-to-carry streamlined shape, the Fluke 724 also features a bright backlit display that lets you work in low light conditions. The large battery capacity (four AA alkaline batteries) gives you long runtimes, and the easy-to-access battery door makes it quick to change out batteries when necessary. All this in a rugged, reliable package designed to stand up to field use.

Specs

–
Product Type:

Temperature Calibrator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy