Apply to be a TradeMaster!
Main product image of Advanced Humidity & Temperature Meter, FLUKE 971
Magnifying glass
Hover image to zoom

Advanced Humidity & Temperature Meter, FLUKE 971

Brand:
Fluke
SKU:
FLUKE-971
Rating:
(0)
Q&A:
(0)
Advanced Humidity & Temperature Meter, FLUKE 971
Magnifying glass
Hover image to zoom
$619.15 each
In Stock
In Stock
Get 36 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


Maintaining optimal comfort levels and ensuring good indoor air quality are critical, necessitating precise temperature and humidity control. The Fluke 971 stands out as a premier solution, adeptly serving as both a temperature humidity meter and a dedicated humidity tester. This device is indispensable for professionals focusing on facility maintenance, utility technicians, HVAC service contractors, and indoor air quality (IAQ) specialists. Its ability to quickly and accurately measure humidity and temperature makes it a crucial tool for monitoring environments where air quality is paramount.

The Fluke 971 excels as a humidity measurement tool, offering a comprehensive approach to assessing environmental conditions. As a meter for humidity, it provides detailed insights into the moisture content of indoor environments, aiding in the prevention of mold growth and ensuring comfort. This humidity gauge integrates seamlessly into maintenance routines, offering reliable data with advanced humidity-measuring device capabilities.

The Fluke 971 is more than just a humidity reader designed for the field. It incorporates a temperature and humidity meter into a single, user-friendly device. Its lightweight design makes it exceptionally easy to carry and use over extended periods, ensuring that professionals can easily monitor problem areas. The humidity thermometer feature of the Fluke 971 allows for a dual reading of both temperature and humidity, facilitating a thorough understanding of the environmental conditions.

Built to last, the Fluke 971 features a rugged holster and a protected sensor, safeguarding the device from the rigors of daily use in challenging environments. This design ethos ensures that the Fluke 971 is a powerful tool for immediate measurements and a durable investment for future assessments.

Whether for diagnosing HVAC issues, ensuring proper air quality, or maintaining environmental conditions, the Fluke 971 Temperature Humidity Meter is essential for professionals demanding accuracy, reliability, and durability in their humidity and temperature measurement solutions.

  • Backlit dual display of humidity and temperature
  • Measures dew point and wet bulb temperatures
  • 99 record storage capacity
  • Ergonomic design with belt clip and protective holster
  • Quick-response capacitance sensor
  • Compact and lightweight (188 g /6.6 oz)
  • Temperature range from -20 °C to 60 °C (-4 °F to 140 °F)
  • Relative humidity from 5% to 95%
  • Min/Max/Avg Data hold
  • Low battery indicator

Specs

–
Product Type:

Infrared Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy