Apply to be a TradeMaster!
Main product image of 1500A IP65 Flexible AC Current Probe Set (3 Pack), I17XX-FLEX1.5KIP/3PK
Magnifying glass
Hover image to zoom

1500A IP65 Flexible AC Current Probe Set (3 Pack), I17XX-FLEX1.5KIP/3PK

Brand:
Fluke
SKU:
I17XX-FLEX1.5KIP/3PK
Rating:
(0)
Q&A:
(0)
1500A IP65 Flexible AC Current Probe Set (3 Pack), I17XX-FLEX1.5KIP/3PK
Magnifying glass
Hover image to zoom
$1,381.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The LinkIQ Cable+Wi-Fi+Network Tester is the testing solution to verify cable performance up to 10 Gb/s and solve network connectivity problems.

Features:
  • The LinkIQ tester validates cable performance using frequency-based measurements and a wire map of the cable under test.
  • It also performs ping tests to verify connectivity and nearest switch diagnostics to identify key network issues and validate switch configuration - eliminating the need for another device.
  • The LinkIQ Duo model adds Wi-Fi analysis to Wi-Fi 6E (where approved), including networks, channels, and access points plus warning of common configuration issues.
  • The IE models allow identification of miswired and split pairs on RJ45, M12X, M12D, and M8D terminated cables supporting EtherNet/IP, PROFINET, EtherCAT and other Industrial Ethernet protocols.
  • Additional features include Analog and Digital Toning, Port Blink, Remote Office Locators, and the ability to manage results via LinkWare PC.
  • Validates Cable Performance: LinkIQ ensures that tested links meet performance requirements.
  • It can measure lengths up to 1,000 feet (305 m) and provide distance to faults such as opens, shorts, and unterminated cable.
  • The included remote ID provides a complete wire map of the cable pairs to identify miswired and split pairs.
  • Detailed Ping Tests Speed Troubleshooting: LinkIQ performs IP ping tests that verify connectivity and provides nearest switch diagnostics, including advertised data rate (up to 10GBASE-T), half/full duplex identification, switch name and IP address, port number, VLAN information, and load test up to Class 8 (90 W).
  • With LinkIQ, you can quickly identify key network issues and validate switch configuration without having to use another device.
  • In-Depth Testing for PoE: To simplify PoE installation and troubleshooting, LinkIQ displays the pairs where power is provided, showing the different power levels and pairs for dual-signature implementations.
  • LinkIQ performs load testing up to Class 8 (90 W) by placing a load on the connection to ensure that the advertised power is actually being delivered across the cabling infrastructure.
  • Testing to Wi-Fi 6E (LinkIQ Duo): The LinkIQ Duo tester makes it easy to understand the Wi-Fi environment by running a complete suite of tests and displaying the results the way you want to view them: by networks, channels, or access points.
  • Choosing a specific item (such as an access point listed under a specific network) changes seamlessly to that view.
  • The LinkIQ Duo tester also flags common configuration errors including:
  • use of an illegal channel for the detected region
  • use of a non-recommended channel
  • access points that overlap with an adjacent access point unless one is low power
  • weak security settings
  • Color Touchscreen: LinkIQ has a large, gesture-based touchscreen that displays a great deal of information and provides clear, easy-to-use controls such as sliders and a full keyboard.
  • Its simplified TEST function displays results according to what's plugged into the unit's single RJ-45 connector.
  • A single USB-C port provides connectivity to your PC for software updates, reporting, and charging.
  • Integrated with LinkWare PC: LinkIQ provides complete documentation via LinkWare PC.
  • Up to 1,000 results with descriptive names can be stored in the tester and recalled.
  • Test names and numbers automatically increment when saved ("Annex B-1," "Annex B-2," "Annex B-3," etc.), saving valuable time when you test cables in sequence.
  • Additional Features: Multiple-language interface support: English, German, French, Japanese, Thai, Spanish, Traditional Chinese, Simplified Chinese, Korean, Russian, Italian, Portuguese
  • Cable Toning (compatible with the Fluke Networks IntelliTone Probe or Pro3000)
  • Blink Port light on switch
  • Compatible with MicroScanner PoE Remote Identifiers
  • Color touchscreen
  • Rechargeable Li-Ion battery via standard USB-C port
  • Easy upgrades through USB-C or LinkWare PC

Specs

–
Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy