Apply to be a TradeMaster!
Main product image of 3000A IP65 Flexible AC Current Probe Set (3 Pack), I17XX-FLEX3KIP/3PK
Magnifying glass
Hover image to zoom

3000A IP65 Flexible AC Current Probe Set (3 Pack), I17XX-FLEX3KIP/3PK

Brand:
Fluke
SKU:
I17XX-FLEX3KIP/3PK
Rating:
(0)
Q&A:
(0)
3000A IP65 Flexible AC Current Probe Set (3 Pack), I17XX-FLEX3KIP/3PK
Magnifying glass
Hover image to zoom
$1,298.95 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Flexible Current Probe.

Features:
  • Connector Type: ODO
  • For Use With: Fluke 1740
  • Maximum AC Current Measurement: 3,000 A
  • Minimum AC Current Measurement: 0 A
  • Maximum Conductor Size: 8"
  • Output: 85mV/A
  • Parameters Measured: AC Current
  • Safety Rating: CAT III 1000V, CAT IV 600V
  • Probe Type: Flexible
  • Includes: (3) 24" Probes, Flexible Current Probe, Safety Sheet
  • Battery Chemistry: Lithium
  • Battery Size: 3.7V
  • Battery Voltage: 3.7V DC
  • Manufacturer Warranty Length: 1 yr

Specs

–
Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy