Apply to be a TradeMaster!
Main product image of 5A AC Current Probe, I5S
Magnifying glass
Hover image to zoom
5A AC Current Probe, I5S
Magnifying glass
Hover image to zoom
$1,023.68 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This item is a 5A AC Current Probe, I5S manufactured by Fluke.

  • Low level current clamp measures up to 5 A AC
  • Compact shape makes transporting and storing convenient; the clamp measures only 116 x 43 x 23 mm (4. 6 x 1.7 x .9 in)
  • Take accurate readings without breaking the circuit
  • CAT III 600 V (For insulated conductors only)

Specs

–
Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy