Apply to be a TradeMaster!
Main product image of 5 ft. Safety-Designed Coaxial Cable, PM9091/001
Magnifying glass
Hover image to zoom

5 ft. Safety-Designed Coaxial Cable, PM9091/001

Brand:
Fluke
SKU:
PM9091/001
Rating:
(0)
Q&A:
(0)
5 ft. Safety-Designed Coaxial Cable, PM9091/001
Magnifying glass
Hover image to zoom
$184.32 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This item is a 5 ft. Safety-Designed Coaxial Cable, PM9091/001 manufactured by Fluke.

  • Cable length is 1.5 m
  • Maximum Signal Voltage: 300 V rms
  • Maximum Voltage to Ground: 600 V rms. CAT III per IEC 61010-031
  • BB120 Shielded Banana to BNC Adapter is required to adapt to ScopeMeter 120 Series shielded banana jack inputs

Specs

–
Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy