Apply to be a TradeMaster!
Main product image of Premium Test Lead Set, TL71
Magnifying glass
Hover image to zoom
Premium Test Lead Set, TL71
Magnifying glass
Hover image to zoom
$57.45 each
In Stock
In Stock
Get 150 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Fluke TL71 Premium Multimeter Test Lead Set is a pair of comfort grip probes (red and black) with flexible silicone-insulated, right-angle test leads. These distinctive comfort grip probes are heat and cold resistant.

As with all Fluke products, these test leads undergo a battery of safety tests to be rated at:

CAT II 1000 V, 10 A rating

CAT III 1000 V, CAT IV 600V with protective cap

The WearGuard test lead indicator shows wear and tear easier. It exposes a contrasting color when the leads are damaged and need to be replaced. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures.

The Fluke TL71 Premium Test Leads are compatible with all instruments that accept standard 4 mm (0.16 in) shrouded banana connectors. Some of the compatible tools include:

Fluke 902 FC True-RMS HVAC Clamp Meter

Fluke 87V Industrial Multimeter

Fluke 115 Field Technicians Digital Multimeter

Fluke 787B ProcessMeter

These test leads come with a one-year warranty.

Specs

–
Product Type:

Test Lead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy