Apply to be a TradeMaster!
Main product image of Deluxe Electronic Test Lead Kit, TL81A
Magnifying glass
Hover image to zoom

Deluxe Electronic Test Lead Kit, TL81A

Brand:
Fluke
SKU:
TL81A
Rating:
(0)
Q&A:
(0)
Deluxe Electronic Test Lead Kit, TL81A
Magnifying glass
Hover image to zoom
$281.87 each
In Stock
In Stock
Get 46 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


The TL81 kit consists of a quadfold nylon pouch containing two each (one black and one red) of the following items:
  • One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures
  • Insulated alligator clip rated up to 5A
  • Insulated probe tip extender rated up to 3A
  • Modular test probe with banana connector in the handle, rated up to 10A
  • Modular hook-style clip test lead with banana connector, rated up to 5A
  • Modular pinch-style clip test lead with banana connector, rated up to 5A
  • Modular alligator clip with banana connector, rated up to 5A
  • Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers
  • Bare spade lug with banana connector, rated up to 10A
  • CAT III 300V
  • Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors
  • CSA approved
  • One year warranty

Specs

–
Product Type:

Test Lead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy