| Cable Length: | 65' |
|---|---|
| Product Type: | Camera |
| Cable Diameter: | 1/4" |
| LCD Display: | 7" Color |
| Camera Head Diameter: | 25.4mm (1") |
| Rotation: | 90° rotation |
| Power Source: | Battery |
| Battery Type: | Lithium-Ion |
| Features: | Waterproof |
| Batteries Included: | 1 |
| Includes: | Carry Case |
| Warranty: | 1 Year Limited |