Apply to be a TradeMaster!
Main product image of Mid-Range Pipe Inspection Camera w/ 200' Cable & Stand
Magnifying glass
Hover image to zoom

Mid-Range Pipe Inspection Camera w/ 200' Cable & Stand

Brand:
Forbest
SKU:
FB-PIC3388MT-200FT
Rating:
(0)
Q&A:
(0)
Mid-Range Pipe Inspection Camera w/ 200' Cable & Stand
Magnifying glass
Hover image to zoom
$4,415.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 6.19 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
Product Features
  • 3/8" 200' cable with footage counter
  • 1-1/2" self leveling metal color camera head with LED lights
  • Spring Kit with built in 512hz sonde transmitter
  • 10" LCD color monitor with USB and SD recording feature and waterproof control case
  • Rechargeable Li-ion battery can last 4 hours
  • Heavy-Duty waterproof case designed ready to go

Specs

–
Cable Length:

200'

Product Type:

Camera

Camera Head Diameter:

38.1mm (1-1/2")

Power Source:

Battery

Battery Type:

Lithium-Ion

Features:

Waterproof

Batteries Included:

1

Includes:

USB Cable

Carry Case

SD Card

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy