| Product Type: | Camera |
|---|---|
| Cable Length: | 130' |
| LCD Display: | 10" 16:9 Color |
| Camera Head Diameter: | 25.4mm (1") |
| Rotation: | 90° rotation |
| Power Source: | Battery |
| Battery Type: | Lithium-Ion |
| Features: | Waterproof |
| Batteries Included: | 1 |
| Includes: | USB Cable Transmitter Carry Case SD Card |
| Warranty: | 1 Year Limited |