Apply to be a TradeMaster!
Main product image of All-in-One Sewer Camera w/ 200' Cable, Self-Leveling Head and 512 Hz Sonde
Magnifying glass
Hover image to zoom

All-in-One Sewer Camera w/ 200' Cable, Self-Leveling Head and 512 Hz Sonde

Brand:
Forbest
SKU:
FB-PIC4188XX-200
Rating:
(0)
Q&A:
(0)
All-in-One Sewer Camera w/ 200' Cable, Self-Leveling Head and 512 Hz Sonde
Magnifying glass
Hover image to zoom
$3,187.93 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Product Features
  • Clear 10” LCD Monitor with Dual USB and SD Card Recording
  • Multifunctional Control Station encases a Durable Keyboard Pad for Typing and Editing
  • Anti Glare Screen Visor
  • Microphone for Voice Over Recording
  • 1”(23 mm) C23 Self-Leveling Detachable Waterproof Color Camera Head with Built-In LED Lights
  • Built-In 512 Hz Sonde Transmitter (Pairs with 512Hz Locator)
  • 6/25” (6mm) of 200 Ft. Fiberglass Cable and Reel with Meter Counter
  • Heavy Duty Waterproof Case
  • Rechargeable 6600mA Li-ion Battery Lasting 4 Hours
  • Included Power/Battery Adapter and Interchangeable Skids for Easy Traversing Through Pipelines

Specs

–
Product Type:

Camera

Cable Length:

200'

Power Source:

Battery

Battery Type:

Lithium-Ion

Features:

Waterproof

Batteries Included:

1

Includes:

Carry Case

SD Card

Transmitter

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy