Apply to be a TradeMaster!
Main product image of Color Camera Head w/ Layflat 200' Cable & Reel
Magnifying glass
Hover image to zoom

Color Camera Head w/ Layflat 200' Cable & Reel

Brand:
Forbest
SKU:
FBPIC4188XT200FTC23
Rating:
(0)
Q&A:
(0)
Color Camera Head w/ Layflat 200' Cable & Reel
Magnifying glass
Hover image to zoom
$2,498.61 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
Product Features
  • 1/4 200' cable with footage counter
  • 1" waterproof metal color camera with built-in LED lights
  • 10" LCD 4:3 color monitor with USB and SD recording feature and waterproof control case
  • Rechargeable Li-ion battery can last 4 hours
  • Heavy Duty waterproof case fixed on the stainless-steel reel

Specs

–
Product Type:

Camera

Cable Length:

200'

LCD Display:

10" 4:3 Color

Camera Head Diameter:

25.4mm (1")

Power Source:

Battery

Battery Type:

Lithium-Ion

Features:

Waterproof

Batteries Included:

1

Includes:

Carry Case

SD Card

USB Cable

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy