Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Size
–

1/8" (1)
1/4" (1)
3/8" (1)
1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)

Price Range
–

$1 to $5 (5)
$5 to $10 (2)
$10 to $15 (2)
$30 to $35 (1)
$60 to $70 (1)
$100 to $200 (1)

Carbon Steel Couplings (3000 lb)

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of 1/8" 3000# A105N Carbon Steel Coupling NPT
1/8" 3000# A105N Carbon Steel Coupling NPT
SKU: C3511-02
Merit Brass
SKU: C3511-02
Brand: Merit Brass
$2.81 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of 1/4" 3000# A105N Carbon Steel Coupling NPT
$2.81 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 3/8" 3000# A105N Carbon Steel Coupling NPT
3/8" 3000# A105N Carbon Steel Coupling NPT
SKU: C3511-06
Merit Brass
SKU: C3511-06
Brand: Merit Brass
$2.81 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 1/2" 3000# A105N Carbon Steel Coupling NPT
$2.31 each
BOX UP & SAVE 8%
$318.00 box of 150
$2.12 each
In Stock
Get 330 by Mon, Nov 23
In Stock
Get 330 by Mon, Nov 23
Compare
Product Image of 3/4" 3000# A105N Carbon Steel Coupling NPT
$3.74 each
BOX UP & SAVE 9%
$340.00 box of 100
$3.40 each
In Stock
Get 23 by Fri, Nov 27
In Stock
Get 23 by Fri, Nov 27
Compare
Product Image of 1" 3000# A105N Carbon Steel Coupling NPT
$5.24 each
BOX UP & SAVE 9%
$285.60 box of 60
$4.76 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1-1/4" 3000# A105N Carbon Steel Coupling NPT
$8.74 each
BOX UP & SAVE 8%
$242.40 box of 30
$8.08 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/2" 3000# A105N Carbon Steel Coupling NPT
$11.30 each
BOX UP & SAVE 9%
$246.72 box of 24
$10.28 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" 3000# A105N Carbon Steel Coupling NPT
$14.10 each
BOX UP & SAVE 8%
$194.25 box of 15
$12.95 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of 2-1/2" 3000# A105N Carbon Steel Coupling NPT
$34.88 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" 3000# A105N Carbon Steel Coupling NPT
$65.97 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 4" 3000# A105N Carbon Steel Coupling NPT
$123.72 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Carbon Steel Couplings (3000 lb)

Carbon Steel Couplings (3000 lb) are threaded forged steel fittings that join two lengths of pipe in high-pressure systems. Merit Brass makes the C3511 series from A105N forged carbon steel with NPT threads and a 3000 lb pressure class, and SupplyHouse lists models such as the 1/2 inch C3511-08 and the 1-1/4 inch C3511-20. A105N is normalized, a heat treatment that Merit Brass says gives better performance and strength in low temperature applications. The manufacturer states that its A105N forged carbon steel fittings meet ANSI B16.11 and handle oil, water, natural gas, and steam. Contractors pick them for threaded joints in higher-pressure piping where a light-duty fitting isn't appropriate. Matching the pressure class, material, and end connection to the system at the start of a job saves rework and callbacks, and it keeps the piping consistent with the specs on the plans.

Subcategories

  • Threaded Couplings (NPT): Threaded couplings are full couplings with NPT threads that join two threaded pipe ends. Merit Brass offers them as the C3511 series in A105N forged carbon steel with a 3000 lb rating. SupplyHouse lists sizes such as the 1/4 inch C3511-04 and the 3/4 inch C3511-12. Plumbing and mechanical contractors use them to join threaded steel pipe in oil, water, natural gas, and steam systems.
  • Socket Weld Couplings: Socket weld couplings join pipe by welding rather than threading. Merit Brass lists them as the CSW3511 series, such as the 1/2 inch CSW3511-08, in 3000# A105N carbon steel. Welders and pipefitters choose them for welded runs on systems that carry oil, water, natural gas, or steam. The 3000 lb class and A105N material match the threaded couplings in the same family, so mixed runs stay consistent.
  • NPT x Socket Weld Couplings: NPT x socket weld couplings have a threaded end and a socket weld end, which lets a welded line transition to a threaded connection. Merit Brass lists the 1/2 inch CTSW3511-08 as a 3000# A105N carbon steel coupling in this style. Fabricators use them where a welded pipe run meets threaded equipment. Merit Brass catalogs the style as a Class 3000 threaded by socket weld coupling.

Buying Guide

Start with the end connection, because it decides the coupling style. Threaded NPT joints call for a standard coupling like the C3511 series. Welded joints call for a socket weld coupling like the CSW3511 series. A transition from a welded line to threaded equipment calls for an NPT x socket weld coupling like the CTSW3511 series. Settle that first, since each style has its own model series.

Next, confirm the pressure class and material. When selecting Carbon Steel Couplings (3000 lb), the 3000 lb class is the rating to match against the system design, and A105N is the forged carbon steel grade Merit Brass uses in this line. Normalized A105N gives better performance and strength in low temperature applications, which matters on cold-weather and outdoor lines. Check the fluid against the manufacturer's stated service of oil, water, natural gas, and steam, and confirm operating conditions with the engineer of record before ordering.

Then match the size. Model numbers carry the size, so the C3511-08 is a 1/2 inch coupling, the C3511-12 is 3/4 inch, and the C3511-20 is 1-1/4 inch. Confirm the nominal pipe size and thread type on the existing line before ordering, and keep one fitting class throughout the run so no lighter-rated piece becomes the weak point. Finally, compare standards. Merit Brass states that its A105N fittings meet ANSI B16.11, so check that against the job spec.

Frequently Asked Questions

What material are Merit Brass 3000 lb carbon steel couplings made from?

Carbon Steel Couplings (3000 lb) from Merit Brass, such as the C3511-08, are made from A105N forged carbon steel. A105N is normalized, which Merit Brass says gives better performance and strength in low temperature applications. The C3511-08 is listed as a 1/2 inch 3000# NPT coupling.

What does the 3000 lb rating mean on a carbon steel coupling?

The 3000 lb rating on a carbon steel coupling identifies its Class 3000 pressure class. Merit Brass lists its Class 3000 fittings in threaded and socket weld styles, and the C3511 series is labeled 3000# A105N. Check the system's design pressure and temperature against the manufacturer's data before selecting a size.

What fluids can 3000 lb carbon steel couplings handle?

Merit Brass states that its A105N forged carbon steel fittings handle oil, water, natural gas, and steam. Carbon steel couplings in the 3000 lb class should still be matched to the actual operating pressure and temperature of the system. Confirm those limits with the manufacturer or the engineer of record.

What's the difference between a threaded coupling and a socket weld coupling?

A threaded 3000 lb carbon steel coupling like the C3511 series joins pipe with NPT threads, while a socket weld coupling like the CSW3511 series joins pipe by welding. Both are offered by Merit Brass in 3000# A105N carbon steel. Pick the style that matches how the rest of the line is joined.

Is there a 3000 lb carbon steel coupling that goes from threaded to socket weld?

Yes. The CTSW3511 series, such as the 1/2 inch CTSW3511-08, is a 3000# A105N NPT x socket weld carbon steel coupling. It lets a welded run connect to a threaded fitting. Carbon steel couplings in this style suit transitions where one side is welded and the other is threaded.

Didn't find what you're looking for? 
Let us know
.