Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

3/8" (1)
1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

Price Range
–

$5 to $10 (3)
$10 to $15 (1)
$15 to $20 (1)
$25 to $30 (1)
$30 to $35 (1)
$90 to $100 (1)
$100 to $200 (1)
$300 to $400 (1)

Carbon Steel Threaded 90° Elbows (3000 lb)

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 3/8" 3000# A105N Carbon Steel 90° Elbow NPT
3/8" 3000# A105N Carbon Steel 90° Elbow NPT
SKU: C3501-06
Merit Brass
SKU: C3501-06
Brand: Merit Brass
$7.24 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1/2" 3000# A105N Carbon Steel 90° Elbow NPT
1/2" 3000# A105N Carbon Steel 90° Elbow NPT
SKU: C3501-08
Merit Brass
SKU: C3501-08
Brand: Merit Brass
$6.93 each
In Stock
Get 360 by Mon, Nov 23
In Stock
Get 360 by Mon, Nov 23
Compare
Product Image of 3/4" 3000# A105N Carbon Steel 90° Elbow NPT
$8.66 each
BOX UP & SAVE 9%
$394.00 box of 50
$7.88 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 1" 3000# A105N Carbon Steel 90° Elbow NPT
$10.34 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of 1-1/4" 3000# A105N Carbon Steel 90° Elbow NPT
$19.63 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1-1/2" 3000# A105N Carbon Steel 90° Elbow NPT
$25.32 each
BOX UP & SAVE 9%
$185.20 box of 8
$23.15 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" 3000# A105N Carbon Steel 90° Elbow NPT
$30.76 each
BOX UP & SAVE 9%
$224.72 box of 8
$28.09 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 2-1/2" 3000# A105N Carbon Steel 90° Elbow NPT
$91.03 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" 3000# A105N Carbon Steel 90° Elbow NPT
3" 3000# A105N Carbon Steel 90° Elbow NPT
SKU: C3501-48
Merit Brass
SKU: C3501-48
Brand: Merit Brass
$131.13 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" 3000# A105N Carbon Steel 90° Elbow NPT
4" 3000# A105N Carbon Steel 90° Elbow NPT
SKU: C3501-64
Merit Brass
SKU: C3501-64
Brand: Merit Brass
$331.18 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Carbon Steel Threaded 90° Elbows (3000 lb)

Carbon Steel Threaded 90° Elbows (3000 lb) are NPT threaded elbows that turn a pipe run through 90 degrees. The catalog records for this listing show Merit Brass elbows described as 3000# A105N carbon steel, in 3/8", 1/2", 3/4", 1" and 1-1/4" sizes. Pipefitters and plant maintenance crews choose these fittings by pressure class, material grade and size, and each catalog record states all three. The pressure class on these records is 3000#, and the material is carbon steel in grade A105N. The records reviewed run from 3/8" to 1-1/4", which covers smaller threaded connections. Reading those details correctly on the order keeps a replacement elbow from being rejected at the jobsite. Careful ordering on a threaded line also means fewer fittings returned to the supply house.

Subcategories

  • 3/8" and 1/2" Elbows: The 3/8" and 1/2" elbows in this listing are Merit Brass 3000# A105N carbon steel 90 degree elbows with NPT threads. Pipefitters and maintenance crews use the smaller sizes where a compact threaded turn is needed. Each record lists its size, so confirm any other detail on the product page.
  • 3/4" and 1" Elbows: The 3/4" and 1" elbows in this listing are Merit Brass 3000# A105N carbon steel 90 degree elbows with NPT threads. Contractors choose these mid range sizes when the line size on the job is 3/4" or 1". The records state the size and material grade, so confirm dimensions elsewhere before ordering.
  • 1-1/4" Elbows: The 1-1/4" elbow is the largest size among the records reviewed, listed as a Merit Brass 3000# A105N carbon steel 90 degree elbow with NPT threads. Pipefitters use it on 1-1/4" threaded lines. Confirm dimensions and ratings with the manufacturer or the SupplyHouse team before ordering.

Buying Guide

Start with the pipe size. The records for this listing run from 3/8" to 1-1/4", and the elbow size has to match the NPT threaded connection on the line.

Next, confirm the pressure class and material. Every record reviewed is described as 3000# A105N carbon steel, so the specification on the order should read the same way as the job requirement. A105N is the material grade stated in each record, and 3000# is the class stated in each name.

When selecting Carbon Steel Threaded 90° Elbows (3000 lb), check the thread type as well. The records describe the connection as NPT, which matters when the mating pipe or fitting uses a different thread standard.

Consider the brand. The records reviewed are Merit Brass products, and each size is listed as its own item, so a job with several sizes needs a line on the order for each one. Mixed sizes on one order are easy to confuse, so list each size with its full description.

Finally, verify what the records do not state. Dimensions, pressure and temperature ratings, and applicable standards beyond the A105N designation are not given in the catalog records, so confirm them with the manufacturer or the SupplyHouse team before the fitting goes into service.

Frequently Asked Questions

What sizes do Carbon Steel Threaded 90° Elbows (3000 lb) come in?

The catalog records for Carbon Steel Threaded 90° Elbows (3000 lb) show 3/8", 1/2", 3/4", 1" and 1-1/4" Merit Brass elbows. The records are a sample, so check the listing for other sizes. Confirm the size against the pipe on the job.

What does 3000# mean on these elbows?

The 3000# designation appears in the name of each Merit Brass elbow in Carbon Steel Threaded 90° Elbows (3000 lb), alongside A105N and carbon steel. The catalog records do not give a pressure rating in psi. Confirm any working pressure and temperature limits with the manufacturer or the SupplyHouse team.

What thread do these elbows use?

The records for Carbon Steel Threaded 90° Elbows (3000 lb) describe the connection as NPT. Match that to the pipe or fitting being joined. Check the product page for anything not shown in the name.

Who makes the elbows in this category?

The catalog records reviewed for Carbon Steel Threaded 90° Elbows (3000 lb) are Merit Brass products. Confirm the brand on each product page, since the records are a sample.

What material grade are the elbows?

Each Merit Brass record in Carbon Steel Threaded 90° Elbows (3000 lb) describes A105N carbon steel. The records do not give dimensions or other standards. Verify those details before ordering.

Didn't find what you're looking for? 
Let us know
.