Carbon Steel Threaded Hex Bushings (3000 lb) are NPT hex bushings made from A105N carbon steel and listed with a 3000# designation. The Merit Brass models in the listing are named by two sizes, such as 1/4 x 1/8 inch, 3/8 x 1/8 inch, 3/8 x 1/4 inch, 1/2 x 1/4 inch and 1/2 x 3/8 inch. Each model lists both of its sizes in the spec line, so a pipefitter can pick the one that matches the two thread sizes on the job. Because the sizes, the 3000# designation, the A105N material and the NPT thread all appear in the product name, checking a bushing against the piping drawing takes only a moment. Getting that comparison done before ordering avoids a mismatch when the bushing reaches the job and keeps the work moving for the crew.
Subcategories
Buying Guide
Start with the two thread sizes. Each bushing shown here is named by a pair of sizes, such as 1/2 x 3/8 inch, and the pair has to match the two connections being joined. Check both numbers and not only the larger one, since the 3/8 x 1/4 inch and 3/8 x 1/8 inch bushings share the 3/8 inch size but serve different pairings. Write the size pair into the takeoff exactly as it appears in the product name.
Next, confirm the thread type and material. The models shown are NPT bushings made from A105N carbon steel, so verify that the mating parts use NPT threads and that carbon steel suits the service and the rest of the system. When selecting Carbon Steel Threaded Hex Bushings (3000 lb), treat the material and thread as requirements on the job and not as defaults.
Then check the pressure designation. The models shown are listed as 3000#, so compare that figure against the project specification before ordering. Pressure, temperature and media requirements for the application should be confirmed with the manufacturer's documentation, since the product name alone does not cover them. Finally, read the whole product name. Brand, size pair, 3000# designation, material and thread all appear there, and a quick comparison against the material list catches mistakes before the bushings reach the job.
Frequently Asked Questions
What sizes do these carbon steel hex bushings come in?
Carbon Steel Threaded Hex Bushings (3000 lb) in the listing include 1/4 x 1/8, 3/8 x 1/8, 3/8 x 1/4, 1/2 x 1/4 and 1/2 x 3/8 inch sizes. Each name lists both sizes. Match the pair to the two connections before ordering.
What material are these bushings made from?
The hex bushings in the listing are A105N carbon steel with NPT threads. Merit Brass is the brand on each model shown. Confirm that carbon steel suits the service before ordering.
Where do I find the pressure designation on these bushings?
The 3000# designation appears in the product name of each carbon steel hex bushing shown in the listing. Check it against the project specification before ordering. For pressure, temperature and media limits, use the manufacturer's documentation.
Which thread type do these bushings use?
The carbon steel hex bushings in the listing are NPT. Confirm that the mating fittings use NPT threads before ordering. The product name states the thread type for each model.
How do I read a size like 3/8 x 1/4 on a hex bushing?
On Carbon Steel Threaded Hex Bushings (3000 lb), the size line lists the two thread sizes the bushing is made for. A 3/8 x 1/4 inch model lists 3/8 inch and 1/4 inch sizes. Match both numbers to the connections on the job.