Apply to be a TradeMaster!
Cisterna 14.38" x 17.12" Undermount Single Bowl Fireclay Kitchen Sink (White), CCK110-13WH

Cisterna 14.38" x 17.12" Undermount Single Bowl Fireclay Kitchen Sink (White), CCK110-13WH

Brand:
Franke
SKU:
CCK110-13WH
Rating:
(0)
Q&A:
(0)
Cisterna 14.38" x 17.12" Undermount Single Bowl Fireclay Kitchen Sink (White), CCK110-13WH
$673.20 each
In Stock
In Stock
Get 2 Wed, Jun 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Material
Fireclay
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Created with Villeroy & Boch a classic design offered in three sizes, the Cisterna fireclay sink is a perfect fit for the kitchen and beyond. Use the smallest size as a bar or prep sink - or pair it with a larger size to create a unique side-by-side two bowl design. The CeramicPlus finish protects the sink from stains and cleans up easily with soap and water.
  • Highly Durable: Fireclay is an extremely tough, scratch-resistant surface that is impervious to acids and bleaches.
  • Sound Absorbing: Fireclay is a naturally sound-absorbing material that reduces the noise caused by a garbage disposal or running water.
  • Simply Stain Resistant: Don't worry about red wine, coffee and other food stains. The CeramicPlus finish makes our fireclay sinks simple to clean. Soap and water are all it takes.
  • CeramicPlus: The CeramicPlus coating causes liquids to bead upon making contact with the sink's surface, repelling dirt, lime-scale and other residues, which are easily wiped off.
  • Kitchen Essentials: An optional fitted grid protects the bottom of the sink. Add a cutting board and roller mat to complete your perfect workspace. (Accessories sold separately)
  • Exterior Dimensions: 14.38" left-to-right x 17.12" front-to-back x 7.62" deep
  • Interior Dimensions: 12.62" left-to-right x 15.38" front-to-back x 6.88" deep
  • Minimum Cabinet Size: 18-in.

Specs

Finish:

White

Product Type:

Kitchen Sink

ADA:

No

Material:

Fireclay

Installation Type:

Undermount

Number of Basins:

1

Series:

Cisterna

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy