Shop Resideo Sale
Cube 26.6" x 17.7" 18 Gauge Stainless Steel Undermount Single Bowl Kitchen Sink, CUX11025

Cube 26.6" x 17.7" 18 Gauge Stainless Steel Undermount Single Bowl Kitchen Sink, CUX11025

Brand:
Franke
SKU:
CUX11025
Rating:
(0)
Q&A:
(0)
Cube 26.6" x 17.7" 18 Gauge Stainless Steel Undermount Single Bowl Kitchen Sink, CUX11025
$802.80 each
In Stock
In Stock
Get 4 Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Pearl

Description

–
CUX11025

Specs

–
Installation Type:

Undermount

Warranty:

Limited Lifetime

Product Type:

Kitchen Sink

Number of Basins:

1

Material:

Stainless Steel

Series:

Cube

ADA:

No

Gauge:

18

Finish:

Pearl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy