Apply to be a TradeMaster!
Main product image of Ellipse 33" x 22" Granite Dual Mount Double Bowl Kitchen Sink (Onyx), EDOX33229-1
Magnifying glass
Hover image to zoom

Ellipse 33" x 22" Granite Dual Mount Double Bowl Kitchen Sink (Onyx), EDOX33229-1

Brand:
Franke
SKU:
EDOX33229-1
Rating:
(0)
Q&A:
(0)
Ellipse 33" x 22" Granite Dual Mount Double Bowl Kitchen Sink (Onyx), EDOX33229-1
Magnifying glass
Hover image to zoom
$500.00 each
Out of Stock
Out of Stock
Get it Fri, Jun 19 - Fri, Jun 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Dual Mount
Product Highlight: Finish
Onyx
Product Highlight: Material
Granite
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Ellipse is an easy-to-maintain kitchen sink that will enhance the simple joys of cooking. Made with 80% quartz, the most durable component of granite; and bonded with 20% acrylic resin, and available in a variety of size and configuration options provides your kitchen with a long-lasting focal point through its classic style and enduring color options.
  • Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love.
  • Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink.
  • Always Colorful: Thanks to the UV protection, the beautiful color of the granite will not fade and ensure long-lasting use.
  • Divide and Conquer: A double bowl sink provides convenience so that you can multi-task. The side by side sinks allow for the garbage disposal to always be accessible when the main side of the sink is filled with water or dishes.
  • Exterior Dimensions: 33" left-to-right x 22" front-to-back
  • Interior Dimensions: On Left, Bowl 14.25" left-to-right x 17" front-to-back x 9.0" deep, On Right, Bowl 14.25" left-to-right x 17" front-to-back x 9.0" deep
  • Minimum Cabinet Size: 36"

Specs

Installation Type:

Dual Mount

ADA:

No

Product Type:

Kitchen Sink

Finish:

Onyx

Material:

Granite

Warranty:

Limited Lifetime

Number of Basins:

2

Series:

Ellipse

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy