Apply to be a TradeMaster!
Main product image of Maris Undermount 31" x 17.81" Granite Single Bowl Kitchen Sink (Oyster), MAG11029-OYS
Magnifying glass
Hover image to zoom

Maris Undermount 31" x 17.81" Granite Single Bowl Kitchen Sink (Oyster), MAG11029-OYS

Brand:
Franke
SKU:
MAG11029-OYS
Rating:
(0)
Q&A:
(0)
Maris Undermount 31" x 17.81" Granite Single Bowl Kitchen Sink (Oyster), MAG11029-OYS
Magnifying glass
Hover image to zoom
$576.00 each
Out of Stock
Out of Stock
Get it Tue, Jun 23 - Tue, Jun 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Granite
Product Highlight: Finish
Oyster
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Undermount

Description

Maris granite sinks are designed to bring order to the chaos of your kitchen so that you can easily cook and clean. The integrated ledge system enhances your workspace by providing a multi-level surface that allows you to work directly over the sink, creating separate areas for food preparation. The antimicrobial Sanitized technology helps reduce odors and ensures safe protection against bacteria and mildew in your sink. The rear drain maximizes the usable surface of the bowl and creates extra cabinet space beneath the sink. Maris granite sinks are scratch-resistant, fade-resistant, and impact resistant making them a perfect choice in many environments, especially in busy family homes.
  • Multi-functional Sink: With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
  • Exceptionally Hygienic: Franke's granite is enhanced with Sanitized technology during the manufacturing process, which reduces bacteria and microbe growth by 99%.
  • Large Capacity:  Equipped with a 9.5" deep bowl, this sink can easily fit baking trays, pots, and pans for easy clean up.
  • Elegance That Endures: granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
  • Color That Lasts:  granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
  • Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
  • Undermount Installation:  Creates a seamless transition between the sink and countertop to simplify cleaning up spills and messes.
  • Exterior Dimensions: 31" left-to-right x 17.8" front-to-back
  • Interior Dimensions: 29.5" left-to-right x 15.6" front-to-back x 9.5" deep
  • Minimum Cabinet Size: 36-in.

Specs

Material:

Granite

ADA:

No

Finish:

Oyster

Series:

Maris

Warranty:

Limited Lifetime

Product Type:

Kitchen Sink

Installation Type:

Undermount

Number of Basins:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy