Apply to be a TradeMaster!
Main product image of Professional 2.0 23.5" x 19.5" 16 Gauge Stainless Steel Undermount Single Bowl Kitchen Sink, PS2X110-21
Magnifying glass
Hover image to zoom

Professional 2.0 23.5" x 19.5" 16 Gauge Stainless Steel Undermount Single Bowl Kitchen Sink, PS2X110-21

Brand:
Franke
SKU:
PS2X110-21
Rating:
(0)
Q&A:
(0)
Professional 2.0 23.5" x 19.5" 16 Gauge Stainless Steel Undermount Single Bowl Kitchen Sink, PS2X110-21
Magnifying glass
Hover image to zoom
$1,544.40 each
In Stock
In Stock
Get 2 Wed, Jun 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Diamond
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

The Professional sink collection boasts refined touches for the home chef. Deeper bowls are undermounted to integrate beautifully into the surrounding worktop. We didn't sacrifice aesthetics for durability, made of 16-gauge commercial-grade stainless steel and a beautiful finish that takes minimal care to maintain a clean, attractive look. Available in a variety of size and configuration options, Professional is sure to work into your kitchen area and bring everything a cook requires.
  • Precise Elegant Style: A minimalist and sophisticated design with flawless features, tighter radius 8mm corners and seamless drain cover will add a special touch to any kitchen.
  • Reveal Accessory Ledge: Sink is installed with a 0.5" reveal so that custom fit accessories work within the sink creating a seamless workflow while prepping meals.
  • Diamond Finish: Durable finish takes minimal care to maintain a clean, attractive look for years.
  • Seamless Drain Cover: The removable drain cover was designed to sit flush over the drain to keep glassware from tipping over and to maximize the usable bottom surface of the bowl. Drain cover included.
  • Exterior Dimensions: 23.5" left-to-right x 19.5" front-to-back.
  • Interior Dimensions: 21" left-to-right x 17" front-to-back x 10" deep
  • Minimum Cabinet Size: 27-in.

Specs

Series:

Professional 2.0

Warranty:

Limited Lifetime

Finish:

Diamond

Gauge:

16

Product Type:

Kitchen Sink

Material:

Stainless Steel

Number of Basins:

1

Installation Type:

Undermount

ADA:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy