Apply to be a TradeMaster!
Main product image of Pescara 32" x 18" 18 Gauge Stainless Steel Undermount Double Bowl Kitchen Sink, PTX160-31
Magnifying glass
Hover image to zoom

Pescara 32" x 18" 18 Gauge Stainless Steel Undermount Double Bowl Kitchen Sink, PTX160-31

Brand:
Franke
SKU:
PTX160-31
Rating:
(0)
Q&A:
(0)
Pescara 32" x 18" 18 Gauge Stainless Steel Undermount Double Bowl Kitchen Sink, PTX160-31
Magnifying glass
Hover image to zoom
$1,404.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Pearl

Description

–

Pescara delivers timeless appeal by evoking clean lines, generous dimensions, and a seamless drain cover to create a refined oasis and luxurious atmosphere, for the ultimate livable kitchen. Crafted from 18-gauge stainless steel with smooth corners, this sink is low maintenance and easier to clean. Pescara sinks are equipped with a level of functionality and performance that maximizes usability for the home chef or kitchen connoisseur. Available in a variety of sizes from bar to prep to full sized kitchen sinks, there is a Pescara sink for every cooking level and style.

  • Integrated Ledge System: Shelf grid sits conveniently on the integrated ledge system, creating a higher level workspace. Perfect for expanding your workspace when you prep, rinse and clean.(Accessories sold seprately)
  • Concealed Drain: The removable drain cover conceals the drain for a seamless bowl surface, while providing a flat bottom that helps prevent glassware from tipping over.
  • Commercial Grade Stainless Steel: Made of 18 gauge T304 stainless steel, highly resilient to corrosion and stains, and extremely durable to handle the everyday tasks in the busiest of kitchens.
  • Easy-to-Clean: The 20mm corner radius creates a smoother shape within the bowl making it easier to clean and maintain.
  • Exterior Dimensions: 32" left-to-right x 18" front-to-back
  • Interior Dimensions: On Left, Lg Bowl 16.5" left-to-right x 17" front-to-back x 8.5" deep, On Right -Sm Bowl 13.5" left-to-right x 17" front-to-back x 8" deep
  • Minimum Cabinet Size: 36-in.

Specs

–
Material:

Stainless Steel

Installation Type:

Undermount

Series:

Pescara

ADA:

No

Warranty:

Limited Lifetime

Number of Basins:

2

Finish:

Pearl

Gauge:

18

Product Type:

Kitchen Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy