Apply to be a TradeMaster!
Main product image of APCO-X Ultra In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (24V)
Magnifying glass
Hover image to zoom

APCO-X Ultra In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (24V)

SKU:
TUV-APCOX-UD
Rating:
(0)
Q&A:
(0)
APCO-X Ultra In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (24V)
Magnifying glass
Hover image to zoom
$879.79 each
In Stock
In Stock
Get 16 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Duct

Description

–

APCO-X ULTRA is our most powerful system designed to neutralize airborne mold, bacteria, viruses, odors and VOCs. APCO-X ULTRA is effective at disinfecting and maintaining a healthy evaporator coil and HVAC system. Its advanced 3-year UVC lamp, V-Twin EverCarbon catalyst and included LED UV lamp monitoring system delivers best-in-class indoor air quality.

Application:

  • Whole House Air Purification
  • HVAC Coil Disinfection
  • Indoor Air Quality Improvement
  • Surface Disinfection
  • Airborne Disinfection
  • Odor Control

Product Features:

  • Our most powerful system, engineered to neutralize airborne mold, bacteria, viruses, odors, and VOCs
  • Disinfects the evaporator coil to improve equipment efficiency
  • Features an advanced 3-year UVC lamp and a larger EverCarbon catalyst
  • LED indicator monitors system operation and UV lamp life
  • Validated to UL2998 zero ozone standards
  • Backed by a lifetime warranty

Product Specifications:

  • Hertz: 50-60
  • UL Listed: No
  • Amps: 0.8 @ 24V
  • Ducted or Ductless: Ducted

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Voltage:

24V

Mount:

Duct

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy