Shop Resideo Sale
Main product image of Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch
Magnifying glass
Hover image to zoom

Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch

SKU:
TUV-MINI-LED-SW
Rating:
(2)
Q&A:
(0)
Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch
Magnifying glass
Hover image to zoom
$386.83 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
40" Length
Product Highlight: Voltage
120v, 230V, 277v
Product Highlight: Warranty
5 Year (Parts) Warranty

Description

–

Mini UV LED is the first-of-its-kind UV light LED system for mini-splits and similar limited space applications. Like all A/C systems, mini-splits are prone to internal mold growth and microbial contamination, particularly on and near the blower wheel. The LED light strip in Mini UV LED is designed to sterilize surfaces while having no impact on plastic materials.


Product Features:


  • Fits mini-split & ceiling cassette A/C systems
  • UV LED spectrum is safe for eyes & plastics
  • Adhesive LED strip is trimmed to length
  • 120-277 VAC power supply
  • 50,000 hour+ expected LED life
  • Night light

Product Specifications:

  • LED strip dimensions: 40" L x 0.375" H
  • Weight: 1 lb.
  • Electrical: 120, 230, 277 V - 0.47 A, 50/60 Hz

Kit Includes:

  • LED strip
  • LED driver
  • #8 pan screws
  • Panduit straps
  • warning stickers
  • manual

Specs

–
Product Type:

Lamp

Application:

Mini-Split

Length (Inches):

40"

Voltage:

120v

230V

277v

Warranty:

5 Year (Parts)

Features:

Night Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Constant callbacks

I installed 3 of these for a customer and we've had nothing but trouble with them. They did send some warranty bulbs, but those died too. The customer just called to ask for replacement systems since even if it is under warranty, its too much of a hassle.
Flamingo
West Palm Beach, FL
1 years ago
Was this review helpful to you?

Don't last long

I bought 3 of these units (5/3/23). They slowly burned out over the next five months. I contacted Supply House on 10/23/23 as the units were still under warranty. It took two months for the replacement units to arrive and they were installed on January 8, 2024. In July, they started to burn out again. It seems that the shelf life of these units is 5-6 months and I don't even think they work that well. Even though I turned them all every morning and off every night, my house still smelled musty. In my opinion, it is a lot of money for such a short lifespan. Twice I had to pay an electrician to install the units, so definitely not worth it.
MrsBulsara
Key West, FL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy