20" x 20" Purity Low Profile Filter
Overview
Conventional HVAC filters only capture the largest particles. Unfortunately, it’s the fine particulates that are the greater threat. There are costly filter systems on the market which capture fine particles but they require expensive retrofitting and tend to restrict air-flow, which increases static pressure
resulting in reduced HVAC efficiency and energy loss.
Product Features
- UV-reactive filter media with antimicrobial nanotechnology
- Captures particulates, allergens, pet dander, dust mites, spores, etc.
- 97% effective capturing particles down to .3 microns (.00001 inch)
- Low-cost media replacement (*3-6 months on average)
- Fits standard 1” filter slot
- Helps to reduces odors and VOCs
- Lifetime system warranty
Product Specifications
- Performance 97% @ 0.3 micron
- Pressure Drop 0.12” @ 300 FPM
- Dimensions <3/8” of filter size x 1” deep
- Electrical 24VAC, 0.07amps, 1.5VA, 50/60 Hz
- Warranty Lifetime all parts except media