Apply to be a TradeMaster!
Main product image of Tight-Fit Kit for PTACs and Fan Coil Units w/ 2 Year Lamp (110-277 VAC)
Magnifying glass
Hover image to zoom

Tight-Fit Kit for PTACs and Fan Coil Units w/ 2 Year Lamp (110-277 VAC)

SKU:
TUV-TFK-ST2
Rating:
(0)
Q&A:
(0)
Tight-Fit Kit for PTACs and Fan Coil Units w/ 2 Year Lamp (110-277 VAC)
Magnifying glass
Hover image to zoom
$322.67 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length
Product Highlight: Voltage
110 to 277v
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Tight-Fit Kit makes it possible to realize all the benefits of germicidal UV light in limited space applications including most of the fan coil units and PTACs found on the market today. Tight-Fit Kit features a low-profile lamp on a metal shield with mounting magnets. This allows the UV light to be placed precisely for optimum UV exposure particularly where space is limited. Light is not visible when installed properly.

Product Features
  • Ideal for PTACs and Fan Coil Units
  • Compact remote mountable lamp
  • Magnetic mounting shield
  • 110-277 VAC electronic power supply
  • 2 Year UVC lamp life
Product Specifications
  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Lamp & Shield Dimensions : 11”L x 1” Dia.
  • ST Power Supply Dimensions: 5.0”W x 1.1” H x 2.4”D
  • ST line-voltage: 110-277 VAC, 50/60 Hz
  • Electrical: 0.51 Amps/120V Thru 0.22 Amps/277V
  • Power Supply Dimensions: 5.0”W x 1.1” H x 2.4”D
  • UV Lamp & Shield Dimensions : 17” x 1”
  • Magnet Dimensions: 1.4” Dia
  • Weight: 1 lb.
  • Warranty: Lifetime for all parts except lamp
Kit Includes
  • Power Supply
  • 6’ Lamp Cable
  • UV Lamp
  • UV Lamp Shield
  • Magnetic Mounting Hardware
  • Panel Indicator

Specs

–
Product Type:

Lamp

UV Air Purifier

Length (Inches):

17"

Voltage:

110 to 277v

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy