Apply to be a TradeMaster!
Main product image of 2 Year 15" Commercial Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom

2 Year 15" Commercial Ultraviolet Replacement Lamp w/ Pigtail Cable

SKU:
TUVCL-215P
Rating:
(0)
Q&A:
(0)
2 Year 15" Commercial Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom
$130.73 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Wattage
17 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–
2 Year 15" Commercial Ultraviolet Replacement Lamp w/ Pigtail Cable

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 15"
  • Warranty: 2 Years

Used With:
  • TUV-200S-I
  • TUV-200D-I
  • TUV-APCO-DER2
  • TUV-APCO-DI2P
  • TUV-APCO-MAG15-ER2
  • TUV-APCO-MAG15-DT2
  • TUV-APCO-RT-DT2
  • TUV-BTER2
  • TUV-BTST2

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

15"

Wattage:

17

Warranty:

2 Year

Used With:

TUV-200D-I

TUV-APCO-MAG15-ER2

TUV-APCO-DI2P

TUV-200S-I

TUV-BTER2

TUV-BTST2

TUV-APCO-DER2

TUV-APCO-MAG15-DT2

TUV-APCO-RT-DT2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy