Apply to be a TradeMaster!
Main product image of 2 Year 11" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom

2 Year 11" Ultraviolet Replacement Lamp

SKU:
TUVL-211
Rating:
(1)
Q&A:
(0)
2 Year 11" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom
$127.98 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length
Product Highlight: Wattage
17 Watts
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Used With
TUV-APCO-RT-ST2, TUV-APCO-RT-ER2, TUV-APCO-RT-DT2

Description

–
2 Year 11" Ultraviolet Replacement Lamp

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 11"
  • Warranty: 2 Years

Used With:
  • TUV-APCO-RT-ER2
  • TUV-APCO-RT-ST2
  • TUV-APCO-RT-DT2

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

11"

Wattage:

17

Warranty:

2 Year

Used With:

TUV-APCO-RT-ST2

TUV-APCO-RT-ER2

TUV-APCO-RT-DT2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Service Good Part

I purchased the OEM recommended replacement bulb. It arrived on time and packaged very well.
Elsie
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy